HoldRite
Hydroflame™ Pro Series 2 - 3 in. Metal Telescoping Firestop Sleeve
Part #HHFPM3 | Item #7220938 | Manufacturer Part #HFP-M3
Fits Pipe Size
Product Details
- Black base for metal piping systems
- Telescoping design adjusts from 8" to 12", in 1/4" increments
- UL Listed
Specifications
Adjustable: Yes
Application: [Concrete, Corrugated Metal Decks, Insulated, Non-Insulated Pipes, Penetrants, Piping, Conduit, Cables]
Collection: Hydroflame™ Pro Series
Color Finish: [White, Silver]
Color Finish Category: Whites
FM Approved: No
Fits Pipe Size: 2 in - 3 in
IAPMO Listed: No
Material: [Plastic, Steel]
Material Type: [Polypropylene, Thermoplastic Elastomer]
NSF Certified: No
UL Listed: Yes