HoldRite
Hydroflame™ Pro Series 2 in. Pipe Sleeve
Part #HHFPA2 | Item #7220949 | Manufacturer Part #HFPA2
$
4.90
EACH
Fits Pipe Size:
2 inProduct Details
- Provides a recess in the underside of the concrete floor, for fitting access
- For use in concrete floors as thin as 5-1/2"
Specifications
Collection: Hydroflame™ Pro Series
Color Finish: Black
Color Finish Category: Blacks
FM Approved: No
Fits Pipe Size: 2 in
IAPMO Listed: No
Length: 6-1/8 in
Material: [Plastic, Steel]
Material Type: Polypropylene
NSF Certified: No
UL Listed: Yes