Hydroflame™ Pro Series 3 - 4 in. Metal and Plastic Non-Telescoping Firestop Sleeve

Part #HHFPP4B  |  Item #7220966  |  Manufacturer Part #HFP-P4B

$ 21.00 EACH
(Pricing is for 3 in - 4 in)

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Red base for plastic or metal piping systems
  • Non-telescoping design 7-3/4" tall, and can be cut to as short as 2-1/2"
  • Meets and/or exceeds building code requirements

Documents

Specifications

ASTM Specifications: ASTM E-814

Adjustable: No

Application: [Concrete, Corrugated Metal Decks, Insulated, Non-Insulated Pipes, Penetrants, Piping, Conduit, Cables]

Collection: Hydroflame™ Pro Series

Color Finish: [White, Silver]

Color Finish Category: Whites

FM Approved: No

Fire Rated: Yes

Fits Pipe Size: 3 in - 4 in

Height: 7-3/4 in

IAPMO Listed: No

Length: 6-1/2 in

Material: [Plastic, Steel]

Material Type: [Polypropylene, Thermoplastic Elastomer]

Maximum Height: 7-3/4 in

NSF Certified: No

Pipe Compatibility: Metal

Product Type: Sleeve

UL Listed: Yes

Width: 6 in