2-1/2 - 4 in. Plastic Water Dam

You last purchased this on
 
HoldRite™

HydroFlame™ Pro Series 2-1/2 - 4 in. Plastic Water Dam

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

HydroFlame™ Pro Series 2-1/2 - 4 in. Plastic Water Dam

  • Fast #
  • Part #HHFPWD4
  • Item #7220984
  • Manufacturer Part #HFPWD4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Load rated for riser clamp support
  • Installed after concrete pour and safety cap removal
  • Adds 2" of overall height to the HydroFlame Pro Series sleeve
  • Screws onto HydroFlame Pro Series sleeves or water modules
  • Impedes water when used with cast-in-place sleeves
  • Requires Certification

Specifications

ASTM:
ASTM D-695
Collection:
HydroFlame™ Pro Series
Color Finish Category:
Blacks
Color Finish Name:
Black
FM Approved:
No
Fits Pipe Size:
2-1/2 in - 4 in
Height:
2-16/25 in
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
UL Listed:
UL 203