3 - 4 in. Polypropylene and Thermoplastic Elastomer Firestop Sleeve

You last purchased this on
 
HoldRite™

HydroFlame™ Pro Series 3 - 4 in. Polypropylene and Thermoplastic Elastomer Firestop Sleeve

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

HydroFlame™ Pro Series 3 - 4 in. Polypropylene and Thermoplastic Elastomer Firestop Sleeve

  • Fast #
  • Part #HHFPM4B
  • Item #7220926
  • Manufacturer Part #HFP-M4B
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Non-telescoping design 7-3/4 in tall, and can be cut to as short as 2-1/2 in
  • UL listed
  • Black base for metal piping systems
  • Includes locator whiskers to locate buried sleeves and to identify metal or plastic pipe
  • Red base and red whiskers identifies plastic or metal piping system
  • Also for use with floor drains, shower drains, closet flanges, multi-pipe penetrations, refer line-sets, etc
  • Black base and black whiskers identifies metal piping system
  • 7-1/4 in to 8 in tall with adjustable cap. Can be cut to as short as 3 1/2 in Extensions available
  • Safety caps meet OSHA hole cover requirements
  • Dimensions on sleeve allows for simple height adjustment when cutting
  • Requires Certification

Specifications

ASTM:
ASTM E-814, ASTM E-84, ASTM E-90, ASTM G-21
Application:
Cables, Concrete, Conduit, Corrugated Metal Decks, Insulated, Non-Insulated Pipes, Penetrants, Piping
Collection:
HydroFlame™ Pro Series
Color Finish Category:
Whites
Color Finish Name:
White, Silver
FM Approved:
No
Fits Pipe Size:
3 in - 4 in
Gauge (metal):
24 ga
IAPMO Listed -:
No
Material:
Plastic, Steel, Rubber
Material Type:
Polypropylene, Thermoplastic Elastomer
NSF Certified:
No
Product Type:
Firestop Sleeve
UL Listed:
Yes