3 - 4 in. Plastic and Steel Telescoping Firestop Deck Sleeve

You last purchased this on
 
HoldRite™

HydroFlame™ Pro Series 3 - 4 in. Plastic and Steel Telescoping Firestop Deck Sleeve

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

HydroFlame™ Pro Series 3 - 4 in. Plastic and Steel Telescoping Firestop Deck Sleeve

  • Fast #
  • Part #HHFPM4
  • Item #7220939
  • Manufacturer Part #HFP-M4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Telescoping design adjusts from 8" to 12", in 1/4" increments
  • UL Listed
  • Black base for metal piping systems
  • Requires Certification

Specifications

ASTM:
ASTM E-90, ASTM G-21, ASTM E-814, ASTM E-84
Adjustable:
Yes
Application:
Cables, Concrete, Conduit, Corrugated Metal Decks, Insulated, Non-Insulated Pipes, Penetrants, Piping
Collection:
HydroFlame™ Pro Series
Color Finish Category:
Whites
Color Finish Name:
White, Silver
FM Approved:
No
Fits Pipe Size:
3 in - 4 in
IAPMO Listed -:
No
Length:
6-1/4 in
Material:
Plastic, Steel
Material Type:
Polypropylene, Thermoplastic Elastomer
NSF Certified:
No
UL Listed:
UL 1479
Width:
6-3/4 in