2-1/2 - 4 in. Polypropylene Firestop Sleeve
HydroFlame™ Pro Series 2-1/2 - 4 in. Polypropylene Firestop Sleeve
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- No coupling needed for connection to sleeves
- For use on concrete pours over 12 in
- Extends the height of Hydro Flame Pro Series sleeves by as much as 4-3/4 in, 1/4 in increments
- Ideal for use on concrete pours over 11-3/4 in
- Tested in accordance with ASTM E-90
- Comes in 1- to 6-in sizes
- Connects to safety caps, water dams, water modules and underside of sleeves
Documents
Specifications
- ASTM:
- ASTM E-90
- Application:
- Concrete Pours
- Collection:
- HydroFlame™ Pro Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Fits Pipe Size:
- 2-1/2 in - 4 in
- Height:
- 5-5/16 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- NSF Certified:
- No
- Product Type:
- Firestop Sleeve
- UL Listed:
- Yes