4 - 6 x 14 in. Steel Deck Plate
HydroFlame™ Pro Series 4 - 6 x 14 in. Steel Deck Plate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Assembles directly to Hydro Flame Pro Series firestop sleeves
- Superior strength and stability
- For use with concrete pours over corrugated metal decks
- Must be ordered with Hydro flame pro series sleeves
- CD Plate snaps onto the bottom of HFP series sleeves providing a durable, sturdy connection
- 18-gauge galvanized steel material construction
- Sizes available for 1 in, 2 in, 3 in, 4 in, 5 in and 6 in Hydro flame pro sleeves
- One piece metal deck solution
- Use of a CD plate must be accompanied with use of an outer sleeve or sleeve extension
Documents
Specifications
- Application:
- Concrete Pours, Corrugated Metal Decks
- Coating:
- Galvanized
- Collection:
- HydroFlame™ Pro Series
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- FM Approved:
- No
- Fits Pipe Size:
- 4 in - 6 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Length:
- 14 in
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Deck Plate
- UL Listed:
- Yes
- Width:
- 8 in