HoldRite
Hydroflame™ Pro Series 5 - 6 in. Metal and Plastic Non-Telescoping Firestop Sleeve
Part #HHFPP6B | Item #7220929 | Manufacturer Part #HFP-P6B
Fits Pipe Size
Product Details
- Red base for plastic or metal piping systems
- Non-telescoping design 7-3/4" tall, and can be cut to as short as 2-1/2"
- Meets and/or exceeds building code requirements
Documents
Specifications
ASTM Specifications: ASTM E-814
Adjustable: No
Application: [Concrete, Corrugated Metal Decks, Insulated, Non-Insulated Pipes, Penetrants, Piping, Conduit, Cables]
Collection: Hydroflame™ Pro Series
Color Finish: [White, Silver]
Color Finish Category: Whites
FM Approved: No
Fire Rated: Yes
Fits Pipe Size: 5 in - 6 in
Height: 7-3/4 in
IAPMO Listed: No
Length: 9-1/4 in
Material: [Plastic, Steel]
Material Type: [Polypropylene, Thermoplastic Elastomer]
Maximum Height: 7-3/4 in
NSF Certified: No
Pipe Compatibility: Metal
Product Type: Sleeve
UL Listed: Yes
Width: 8-7/8 in