4 - 6 in. Plastic Water Dam
HydroFlame™ Pro Series 4 - 6 in. Plastic Water Dam
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Load rated for riser clamp support
- Installed after concrete pour and safety cap removal
- Adds 2" of overall height to the HydroFlame Pro Series sleeve
- Screws onto HydroFlame Pro Series sleeves or water modules
- Impedes water when used with cast-in-place sleeves
Specifications
- ASTM:
- ASTM D-695
- Collection:
- HydroFlame™ Pro Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 4 in - 6 in
- Height:
- 2-16/25 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- UL Listed:
- UL 203