Flange Sleeve for 3 - 4 in. Plastic Closets

You last purchased this on
 
HoldRite™

HydroFlame™ Pro Series Flange Sleeve for 3 - 4 in. Plastic Closets

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

HydroFlame™ Pro Series Flange Sleeve for 3 - 4 in. Plastic Closets

  • Fast #
  • Part #HHFPCF4PLB
  • Item #7220925
  • Manufacturer Part #HFP-CF4PLB
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mid-body seal provides water-tight penetration
  • Adjustable height sleeve up to 12"
  • Does not include flanges
  • Requires Certification

Specifications

Brand Model Compatibility:
3 in - 4 in Plastic Closets
Collection:
HydroFlame™ Pro Series
Color Finish Category:
Whites
Color Finish Name:
White, Silver
IAPMO Listed -:
No
Material:
Plastic, Steel
Material Type:
Polypropylene, Thermoplastic Elastomer
Product Type:
Flange