Holdrite Hydroflame™ Pro Series Metal and Plastic Extension Sleeve

HHFPE

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Connects to safety caps, water dams, water modules and underside of sleeves
  • Extends the height of HydroFlame Pro Series sleeves by as much as 4-3/4" in 1/4" increments
  • For use on concrete pours over 12"
  • No coupling needed for connection to sleeves

SPECIFICATIONS

Collection
Hydroflame™ Pro Series
FM Approved
No
Fits Pipe Size
1-1/4 in - 2 in
IAPMO Listed
No
Material
Metal, Plastic
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday