0 items

Holdrite Insert For CPVC Pipe

H60

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Accommodates 1/2" CTS pipe
  • Ideal for lavatory, sink, and water closet stub-out support
  • Inserts lock into Lokrite® brackets and create a strong support with the use of CPVC cement

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
End Connection 1
CTS
Fits Pipe Size
1/2 in
Material
Plastic
Material Type
CPVC
Maximum Temperature
150

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday