0 items

Holdrite Hydroflame™ Pro Series Metal and Plastic Telescoping Firestop Sleeve

HHFPP

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Meets and/or exceeds building code requirements
  • Red base for plastic or metal piping systems
  • Telescoping design adjusts from 8" to 12", in 1/4" increments

SPECIFICATIONS

Collection
Hydroflame™ Pro Series
FM Approved
No
Fits Pipe Size
1-1/4 in - 2 in
IAPMO Listed
No
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday