0 items

Holdrite Hydroflame™ Pro Series Metal Telescoping Firestop Sleeve

HHFPM

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Black base for metal piping systems
  • Telescoping design adjusts from 8" to 12", in 1/4" increments
  • UL Listed

SPECIFICATIONS

Application
Cables, Concrete, Conduit, Corrugated Metal Decks, Insulated, Non-Insulated Pipes, Penetrants, Piping
Collection
Hydroflame™ Pro Series
FM Approved
No
Fits Pipe Size
1/2 in - 1 in
IAPMO Listed
No
Material
Metal
NSF Certified
No
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday