0 items

Holdrite Testrite® No-Hub Straight and DWV PVC Tee with Spanner Ring and Plug

HTRPVCNHAB

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • As quiet as cast iron tees
  • Black PVC test/cleanout tee, black spanner ring and cleanout plug for no-hub cast iron piping systems
  • Designed for markets that allow combined plastic and cast iron piping
  • Install with standard no-hub couplings

SPECIFICATIONS

ASTM Specifications
ASTM A-888, ASTM D-2665
Clean Bagged
No
Collection
Testrite®
Color Finish
Black
End Connection 1
No Hub
End Connection 2
No Hub
End Connection 3
No Hub
End Connections
No Hub
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Fitting Type
DWV, Straight
Length
8-15/16 in
Material
Plastic
Material Type
PVC
Maximum Pressure
5 psi
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday