0 items

Holdrite No-Hub Straight and Clean-Out ABS and PVC Plug with Brass Insert

HTRCB

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For use with TESTRITE test/cleanout tee only
  • Includes a 1/4" - 20 female brass thread tap
  • No-thread sealant needed
  • Ready to accept screw cover

SPECIFICATIONS

ASTM Specifications
ASTM A-888, ASTM D-2661, ASTM D-2665
Clean Bagged
No
End Connection 1
No Hub
End Connection 2
No Hub
End Connections
No Hub
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Cleanout, Straight
Material
Brass, Plastic
Material Type
ABS, PVC
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday