0 items

Holdrite No-Hub Clean-Out Tee

HTRPVCNH

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Black PVC test/cleanout tee for no-hub cast iron piping systems
  • Designed for markets that allow combined plastic and cast iron piping

SPECIFICATIONS

ASTM Specifications
ASTM A-888, ASTM D-2665
Adjustable
No
Clean Bagged
No
Color Finish
Black
End Connection 1
No Hub
End Connection 2
No Hub
End Connection 3
No Hub
End Connections
No Hub
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Fitting Type
DWV, Straight
Length
6-9/20 in
Material
Cast Iron, Plastic
Material Type
PVC
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday