0 items

Holdrite No-Hub Fitting Restraint

H117CE

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built with stainless steel black iron
  • Engineered to meet plumbing codes, pipe manufacturers' installation instructions and CISPI installation handbook
  • Ideal for restraining hub-less cast iron soil pipe against separation during high thrust conditions
  • Includes all components in each kit
  • Installs in minutes
  • No field cutting or modifications required
  • No special tools required for installation

SPECIFICATIONS

End Connection 1
No Hub
FM Approved
No
Fits Pipe Size
4 in - 6 in
Material
Galvanized Steel, Stainless Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday