Holdrite No-Hub Spanner Ring Only

HTRSPVCNH

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Accommodates 2" pipe size
  • Black spanner ring for no-hub cast iron piping systems
  • Designed for markets that allow combined plastic and cast iron piping

SPECIFICATIONS

ASTM Specifications
ASTM A-888
Clean Bagged
No
End Connection 1
No Hub
End Connections
No Hub
Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Cast Iron
Maximum Pressure
22 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday