0 items

Holdrite O-Ring

HTRR

Outside Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Accommodates 2" pipe size
  • Testrite® test wedge seal replacement kit
  • Three seals per kit

SPECIFICATIONS

Brand Model Compatibility
Holdrite Testwedge 3 O-Ring
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
Outside Diameter
2 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday