1/2 in. Steel and Plastic 20 in. Pipe Support Bracket (Box of 100, Box of 50)

You last purchased this on
 
HoldRite™

PEXRite® 1/2 in. Steel and Plastic 20 in. Pipe Support Bracket (Box of 100, Box of 50)

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

PEXRite® 1/2 in. Steel and Plastic 20 in. Pipe Support Bracket (Box of 100, Box of 50)

  • Fast #
  • Part #H10318701
  • Item #3380380
  • Manufacturer Part #103-18-701
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Designed for use with PEX, copper, and CPVC
  • Tightens by hand, no tools or hardware required
  • Includes 20 in. bracket and 1/2 in. CTS 701 stub-out clamps
  • Made in the USA
  • Secure fit prevents forward and backward movement
  • Eliminates soldering
  • Requires Certification

Documents


Specifications

Application:
Drinking Fountains, Fixture Stub-Out, Lavatory, Sinks, Toilet
CARB OTC LEED Compliant:
No
Coating:
Galvanized
Collection:
PEXRite®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver, White, Purple
Fits Pipe Size:
1/2 in
Height:
7 in
IAPMO Listed -:
No
Length:
20 in
Material:
Steel, Plastic
Material Type:
Nylon, PVC
Maximum Temperature:
140
Minimum Temperature:
-10
Package Quantity:
Box of 100, Box of 50
Product Type:
Bracket, Tube Clamp