3/8 - 1 in. Plastic and Synthetic Rubber Pipe Clamp
3/8 - 1 in. Plastic and Synthetic Rubber Pipe Clamp
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Mounts directly to 170 bracket
- No tools required
- Variable closure clamp supports up to 1" CTS
- Multiple sizes available
- CUL and UL listed
- Galvanized steel 90° bracket
- No tools or hardware required for use with HoldRite® #251 clamp
- Supports tubing in vertical and horizontal positions
- Option with sound-rated, polypropylene variable closure clamp available in bulk packaging
Documents
Specifications
- ASTM:
- ASTM A-653
- Application:
- Bathtubs, Lavatory, Sinks, Showers, Toilet
- Brand Model Compatibility:
- 170
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Off White
- Fits Pipe Size:
- 3/8 in - 1 in
- Height:
- 3-13/20 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic, Synthetic Rubber
- Material Type:
- Polypropylene, TPR
- Maximum Temperature:
- 140
- Minimum Temperature:
- -10
- Product Type:
- Pipe Clamp
- UL Listed:
- UL 94HB
- Width:
- 2-2/5 in
- Work Load Limit:
- 200 lb