0 items

Holdrite Plastic Pipe Sleeve

HCDNP

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • Corrugated metal form deck sleeve
  • Includes OSHA compliant safety cap/hole cover
  • Mid-body seal provides watertight penetration
  • PVC, CPVC, RNC and ABS
  • Pipe size 2"
  • UL Classified

SPECIFICATIONS

ASTM Specifications
ASTM E-814, ASTM E-84, ASTM G-23, ASTM G-53
Fits Pipe Size
2 in
Material
Plastic
Maximum Temperature
662
Minimum Temperature
410

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday