ProGuard™ 1-3/4 in. Bracket with Clamp

Part #HSB47322  |  Item #4624689  |  Manufacturer Part #SB4-7322

$ 133.00

25 EA / $5.32 EACH

133.0

Fits Pipe Size:

1-3/8 in
Order in multiples of 25

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pre-assembled kit for sinks or water heaters
  • Compatible with PEX, copper, or CPVC
  • Ideal for PEX-to-copper transition
  • Maximum temperature: 140° F

Documents

Specifications

Adjustable: Yes

Coating: Galvanized

Collection: ProGuard™

Color Finish: [Silver, White, Purple]

Color Finish Category: Silver Tones

Fits Pipe Size: 1-3/8 in

Height: 7 in

Material: [Galvanized Steel, Plastic]

Material Type: [PVC, Nylon]

Type: HSB47322

UL Listed: Yes