ProGuard™ 1/2 in. Bracket with Clamp

Part #HSB47311  |  Item #4624686  |  Manufacturer Part #SB4-7311

$ 104.50

25 EA / $4.18 EACH

104.5

Fits Pipe Size:

1-3/8 in
Order in multiples of 25

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pre-assembled kit for toilets
  • Compatible with PEX, copper, or CPVC
  • Ideal for PEX-to-copper transition
  • Load rate of 25 lbs
  • Maximum temperature: 140° F
  • One bracket and one 731 stub-out support

Documents

Specifications

Adjustable: Yes

Coating: Galvanized

Collection: ProGuard™

Color Finish: [Silver, White, Purple]

Color Finish Category: Silver Tones

Fits Pipe Size: 1-3/8 in

Height: 7 in

Material: [Galvanized Steel, Plastic]

Material Type: [PVC, Nylon]

Type: HSB47311

UL Listed: Yes