1/2 in. CTS Pre-Assembled Turn-Out Kit
ProGuard™ 1/2 in. CTS Pre-Assembled Turn-Out Kit
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Pre-assembled PEX only turn-out support kit for sinks/lavatories or toilets
- Provides PEX stub-outs with ideal turning radius
- 1/2 in CTS pipe size
- Prevents unwanted extreme turning radius that may cause PEX to kink
- Maximum temperature: 140°F
- One bracket and two 734 turn-out supports
- Load rate of 25 lbs
- Eliminates in wall fittings and concealed joints
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Bathroom, Sinks, Toilet
- Coating:
- Galvanized
- Collection:
- ProGuard™
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Purple
- Fits Pipe Size:
- 1/2 in
- Height:
- 7 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- Nylon, PVC
- Maximum Temperature:
- 140
- Product Type:
- Sink Pre-Assembled Kit
- UL Listed:
- UL 94V-0
- Work Load Limit:
- 25 lb