3/4 in. Plastic Stub-out Clamp
ProGuard™ 3/4 in. Plastic Stub-out Clamp
Package Quantity Info:
EA: 1 IP: 1 CA: 50-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Compatible with copper, CPVC, and PEX tubing
- Load rate of 25 lbs.
- Stub-out clamp ideal for CTS PEX, copper, or CPVC tubing at water heater
- Flame rated: UL 94 V-0
- Integrates with Hold Rite stout brackets
- Maximum temperature: 140°F
Documents
Specifications
- Application:
- CPVC Pipe, Copper Pipe, Fixture Stub-Out, Horizontal, Lavatory, PEX Pipe, Sinks, Stub-out Support, Toilet, Tubing Isolation, Vertical, Water Heaters
- Collection:
- ProGuard™
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Purple
- Fire Rated:
- Yes
- Fits Pipe Size:
- 3/4 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- Nylon, PVC
- Maximum Temperature:
- 140
- Minimum Temperature:
- -10
- Product Type:
- Stub-out Clamp
- UL Listed:
- UL94 V-0
- Work Load Limit:
- 25 lb