2-1/2 in. SB4 Bracket with 731 Clamp
ProGuard™ 2-1/2 in. SB4 Bracket with 731 Clamp
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Compatible with PEX, copper, or CPVC
- Ideal for PEX-to-copper transition
- 1/2 in CTS pipe size
- Material: White PVC and purple nylon 6/6
- Load rating: 25 lbs
- Pick from sink/lavatory kit or toilet kit
- Maximum temperature: 140°F
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Lavatory, Sinks, Toilet
- Coating:
- Galvanized
- Collection:
- ProGuard™
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Purple
- Fits Pipe Size:
- 1/2 in
- Height:
- 7 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC, Nylon
- Product Type:
- Bracket, Clamp
- UL Listed:
- UL 94V