2-3/4 in. SB3 Bracket with 732 Clamp
ProGuard™ 2-3/4 in. SB3 Bracket with 732 Clamp
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Compatible with PEX, copper, or CPVC
- Ideal for PEX-to-copper transition
- Pre-assembled kit for sinks or water heaters
- Maximum temperature: 140°F
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Water Heaters
- Coating:
- Galvanized
- Collection:
- ProGuard™
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Purple
- Fits Pipe Size:
- 3/4 in
- Height:
- 7 in
- IAPMO Listed -:
- Yes
- Material:
- Plastic
- Material Type:
- PVC, Nylon
- Product Type:
- Bracket, Clamp
- UL Listed:
- UL 94V