ProGuard™ 1/2 in. CTS Pre-Assembled Turn-Out Kit

Part #HSB4734  |  Manufacturer Part #SB4-7342

Starting at
$ 4.47 EACH

Fits Pipe Size

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/2 in CTS pipe size
  • Pre-assembled PEX only turn-out support kit for sinks/lavatories or toilets
  • Provides PEX stub-outs with ideal turning radius
  • Eliminates in wall fittings and concealed joints
  • Load rate of 25 lbs
  • Maximum temperature: 140° F
  • One bracket and two 734 turn-out supports
  • Prevents unwanted extreme turning radius that may cause PEX to kink

Documents

Specifications

Adjustable: Yes

Application: [Toilet, Bathroom Sink]

Coating: Galvanized

Collection: ProGuard™

Color Finish: [White, Purple]

Color Finish Category: Whites

Fits Pipe Size: 1-3/8 in

Height: 7 in

IAPMO Listed: Yes

Material: Plastic

Material Type: PVC

Maximum Temperature: 140

Product Type: Sink Pre-Assembled Kit

Type: HSB47342

UL Listed: UL 94V