0 items

Holdrite PVC DWV Test or Clean-Out Tee with Brass Insert Plug

HTRPVCAB

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Includes a 1/4" - 20 female brass thread tap
  • PVC test/cleanout tee, spanner ring and cleanout plug

SPECIFICATIONS

ASTM Specifications
ASTM D-2665
Clean Bagged
No
Color Finish
White
End Connection 1
PVC
End Connection 2
PVC
End Connection 3
PVC
End Connections
PVC
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Length
4-1/2 in
Material
Cast Iron, Plastic
Material Type
Nylon, PVC
Maximum Pressure
5 psi
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday