22 in. Aluminum Water Heater Pan
Quick Pan™ 22 in. Aluminum Water Heater Pan
Frequently Purchased Together
Product Details
- Includes 1" PVC drain fitting
- Rolled edge for added strength and safety
- Meets code requirements
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Quick Pan™
- Color Finish Name:
- Silver
- Diameter:
- 22 in
- Drain Opening:
- 1 in
- IAPMO Listed -:
- No
- Material:
- Aluminum
- Shape:
- Round