26 x 26 x 74 in. Water Heater Enclosure

You last purchased this on
 
HoldRite™

Quick Shed™ 26 x 26 x 74 in. Water Heater Enclosure

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

Quick Shed™ 26 x 26 x 74 in. Water Heater Enclosure

  • Fast #
  • Part #HQSE26
  • Item #4102577
  • Manufacturer Part #QS-E26
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Water heater enclosures are constructed of galvanized steel
  • Anchor points at the rear of the enclosure allow for optional attachment to the adjacent building structure
  • Provide protection for water heaters installed in outdoor locations
  • Easy assembly with basic tools
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Capacity:
40 gal
Collection:
Quick Shed™
Diameter:
26 in
Fits Pipe Size:
1-3/8 in
Height:
74 in
IAPMO Listed -:
No
Length:
26 in
Material:
Steel
Product Type:
Enclosure
Weight Capacity:
42 lb
Width:
26 in