Quick Shed™ 70 lb. Mounting Bracket

Part #HQSU  |  Item #8127553  |  Manufacturer Part #QS-U

$ 18.55 EACH

Weight Capacity:

70

Added to your cart. View Cart
Log In / Create Account

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Secures expansion tank to wall and takes weight load off pipes
  • Galvanized and stainless steel construction
  • Supports tanks up to 13 inches in diameter

Documents

Specifications

Adjustable: Yes

Coating: Galvanized

Collection: Quick Shed™

Color Finish: Silver

Color Finish Category: Silver Tones

Diameter: 13 in

Gauge: 16

Height: 7-1/2 in

IAPMO Listed: No

Length: 46-1/4 in

Material: Galvanized Steel, Stainless Steel, Steel

Product Type: Mounting Bracket

Weight Capacity: 70