Wall Mounted Equipment Platform supports up to 20 gal. Water Heater

You last purchased this on
 
HoldRite™

Quick Stand™ Wall Mounted Equipment Platform supports up to 20 gal. Water Heater

  • Fast #
  • Part #H30SWHPWM
  • Item #7053853
  • Manufacturer Part #30-SWHP-WM
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

Quick Stand™ Wall Mounted Equipment Platform supports up to 20 gal. Water Heater

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Supports water heaters up to 20 gal or 300 lbs
  • Drain pan: 24" diameter with 1-1/4" galvanized steel drain fitting
  • Wall mount
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Collection:
Quick Stand™
Color Finish Name:
Silver
Fits Pipe Size:
1-3/8 in
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Height:
4 in
IAPMO Listed -:
No
Length:
24 in
Material:
Steel, Low Carbon Steel
Product Type:
Platform
Weight Capacity:
300 lb
Width:
24 in