Suspended Water Heater Platform supports up to 20 gal. Water Heater

You last purchased this on
 
HoldRite™

Quick Stand™ Suspended Water Heater Platform supports up to 20 gal. Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

Quick Stand™ Suspended Water Heater Platform supports up to 20 gal. Water Heater

  • Fast #
  • Part #H40SWHPA
  • Item #3505073
  • Manufacturer Part #40-SWHP-A
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Drain pan: 21-1/2" diameter with 1" PVC drain fitting
  • Supports up to 20 gal or 375 lbs
  • Ceiling mount, no cross braces
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Coating:
Galvanized
Collection:
Quick Stand™
Color Finish Category:
Chromes
Color Finish Name:
Silver
Diameter:
21-1/4 in
Fits Pipe Size:
1-3/8 in
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Height:
2-1/2 in
IAPMO Listed -:
No
Length:
21-17/50 in
Material:
Steel
Product Type:
Platform
Weight Capacity:
375 lb
Width:
21-1/2 in