Quick Stand™ 375 lb Platform

Part #H40SWHPM  |  Item #3062162  |  Manufacturer Part #40-SWHP-M

$ 204.25 EACH

Weight Capacity:

375
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ceiling mount, no cross braces
  • Drain pan: 21-1/2" diameter with 1" galvanized steel drain fitting
  • Supports up to 20 gal or 375 lbs

Documents

Specifications

Coating: Galvanized

Collection: Quick Stand™

Color Finish: Silver

Color Finish Category: Chromes

Fits Pipe Size: 1-3/8 in

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Height: 2-1/2 in

Length: 21-17/50 in

Material: Galvanized Steel

Product Type: Platform

Weight Capacity: 375

Width: 21 in