Quick Stand™ 375 lb. Platform

Part #H40SWHPWM  |  Item #3684443  |  Manufacturer Part #40-SWHP-WM

$ 218.50 EACH

Weight Capacity:

375
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Wall mount
  • Supports water heaters up to 20 gal or 375 lbs
  • Drain pan: 21-1/4" x 21-1/4" pan with 1" galvanized steel drain fitting

Documents

Specifications

Collection: Quick Stand™

Color Finish: Silver

Fits Pipe Size: 1-3/8 in

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Height: 2-1/2 in

IAPMO Listed: No

Length: 21-17/50 in

Material: [Galvanized Steel, Low Carbon Steel, Malleable Iron, Rubber, Steel]

Material Type: Neoprene

Product Type: Platform

Weight Capacity: 375

Width: 21-17/50 in