Suspended Water Heater Platform supports up to 50 gal. Water Heater
Quick Stand™ Suspended Water Heater Platform supports up to 50 gal. Water Heater
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 12-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Supports water heaters up to 50 gal or 600 lbs
- Drain pan: 26-1/2" diameter with 1" PVC drain fitting
- Ceiling mount
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- Quick Stand™
- Color Finish Name:
- Silver
- End Connection 1:
- MIPT
- End Connections:
- MIPT
- Fits Pipe Size:
- 1-3/8 in
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Length:
- 27-2/25 in
- Material:
- Steel, Plastic
- Material Type:
- CPVC
- Product Type:
- Platform
- Weight Capacity:
- 600 lb
- Width:
- 27-2/25 in