HoldRite
Quick Stand™ 600 lb Platform
Part #H50SWHPA | Item #3505076 | Manufacturer Part #50-SWHP-A
$
223.25
EACH
Weight Capacity:
600Product Details
- Ceiling mount, no cross braces
- Drain pan: 26-1/2" diameter with 1" PVC drain fitting
- Supports up to 50 gal or 600 lbs
Documents
Specifications
Coating: Galvanized
Collection: Quick Stand™
Color Finish: Silver
Color Finish Category: Chromes
Fits Pipe Size: 1-3/8 in
Fitting Size 1: 1 in
Fitting Sizes: 1 in
Height: 2-1/2 in
Length: 27-2/25 in
Material: Galvanized Steel
Product Type: Platform
Type: H50SWHPA
Weight Capacity: 600
Width: 26-1/2 in