Wall Mounted Equipment Platform supports up to 50 gal. Water Heater

You last purchased this on
 
HoldRite™

Quick Stand™ Wall Mounted Equipment Platform supports up to 50 gal. Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
HoldRite™

Quick Stand™ Wall Mounted Equipment Platform supports up to 50 gal. Water Heater

  • Fast #
  • Part #H50SWHPW
  • Item #3710021
  • Manufacturer Part #50-SWHP-W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Supports water heaters up to 50 gal or 600 lbs
  • Drain pan: 26-1/2" diameter with 1" PVC drain fitting
  • Wall mount
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Collection:
Quick Stand™
Color Finish Name:
Silver
End Connection 1:
MIPT
End Connections:
MIPT
Fits Pipe Size:
1-3/8 in
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Height:
2-1/2 in
IAPMO Listed -:
No
Length:
26-1/2 in
Material:
Steel, Low Carbon Steel, Plastic
Material Type:
PVC
Product Type:
Platform
Weight Capacity:
600 lb
Width:
26-1/2 in