Quick Stand™ 600 lb. Platform

Part #H50SWHPWM  |  Item #3684444  |  Manufacturer Part #50-SWHP-WM

$ 275.50 EACH

Weight Capacity:

600
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Wall mount
  • Supports water heaters up to 50 gal or 600 lbs
  • Drain pan: 26-1/2" diameter with 1" galvanized steel drain fitting

Documents

Specifications

Collection: Quick Stand™

Color Finish: Silver

Fits Pipe Size: 1-3/8 in

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Height: 2-1/2 in

IAPMO Listed: No

Length: 26-1/2 in

Material: [Galvanized Steel, Low Carbon Steel, Steel]

Product Type: Platform

Weight Capacity: 600

Width: 26-1/2 in