Quick Stand™ 650 lb. Stand

Part #H40S22U  |  Item #1356195  |  Manufacturer Part #40-S-22-U

$ 58.88 EACH

Weight Capacity:

650
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Supports up to 52 gal or 650 lbs
  • Galvanized steel construction
  • Safely elevates water heaters and other equipment above the floor
  • Assembly is required
  • Made in the USA

Documents

Specifications

Application: Residential

Collection: Quick Stand™

Color Finish: Silver

Fits Pipe Size: 1-3/8 in

Height: 16 in

IAPMO Listed: No

Length: 21-1/2 in

Material: Galvanized

Product Type: Stand

Weight Capacity: 650

Width: 21-1/2 in