Suspended Water Heater Platform supports up to 50 gal. Water Heater
Quick Stand™ Suspended Water Heater Platform supports up to 50 gal. Water Heater
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Supports water heaters up to 50 gal or 750 lbs
- Drain pan: 28-1/2" diameter with 1-1/4" galvanized steel drain fitting
- Ceiling mount, no cross braces
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Capacity:
- 50 gal
- Coating:
- Galvanized
- Collection:
- Quick Stand™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Silver
- Diameter:
- 28-1/2 in
- Fits Pipe Size:
- 1-3/8 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 29-1/10 in
- Material:
- Steel
- Product Type:
- Platform
- Weight Capacity:
- 750 lb
- Width:
- 3 in