Quick Stand™ 750 lb Platform

Part #H60SWHPW  |  Manufacturer Part #60-SWHP-W

Starting at
$ 308.75 EACH

Weight Capacity:

750
Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall mount
  • Supports water heaters up to 50 gal or 750 lbs
  • Drain pan: 28-1/2" diameter with 1-1/4" PVC drain fitting

Documents

Specifications

CARB OTC LEED Compliant: No

Capacity: 50 gal

Coating: Galvanized

Collection: Quick Stand™

Color Finish: Silver

Color Finish Category: Chromes

Diameter: 28-1/2 in

Fits Pipe Size: 1-3/8 in

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Height: 3 in

IAPMO Listed: No

Length: 28-1/2 in

Material: Galvanized Steel

Product Type: Platform

Weight Capacity: 750

Width: 3 in