Quick Strap® 80 gal Strap

Part #HQS50  |  Item #1195975  |  Manufacturer Part #QS-50

$ 19.32 EACH

Weight Capacity:

80
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Galvanized water heater strap
  • Supports up to 80 gal

Documents

Specifications

Adjustable: Yes

Application: Residential

Collection: Quick Strap®

Color Finish: Silver

Fits Pipe Size: 1-3/8 in

Height: 1-1/2 in

IAPMO Listed: Yes

Length: 38 in

Material: Galvanized

Product Type: Strap

Weight Capacity: 80