9 in. Quick Strap Expansion Tank Mounting Bracket

This product has been replaced by

HoldRite™ Silver Mounting Bracket
HoldRite™ Thermal Expansion Tank Mounting Bracket
Manufacturer Part #QS-U
You last purchased this on
 
HoldRite™

Quick Strap® 9 in. Quick Strap Expansion Tank Mounting Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

HoldRite™ Silver Mounting Bracket
HoldRite™ Thermal Expansion Tank Mounting Bracket
Manufacturer Part #QS-U
HoldRite™

Quick Strap® 9 in. Quick Strap Expansion Tank Mounting Bracket

  • Fast #
  • Part #HQS5
  • Item #4410703
  • Manufacturer Part #QS-5
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Supports tanks up to 9" in diameter
  • Supports tanks 2-1/2 to 5 gallons
  • Secures expansion tank to wall and takes weight load off pipes
  • Made in the USA
  • Galvanized steel construction
  • Includes mounting bracket, 2 support straps, and mounting screws
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Coating:
Galvanized
Collection:
Quick Strap®
Color Finish Category:
Chromes
Color Finish Name:
Silver
Fitting Size 1:
9 in
Fitting Sizes:
9 in
Length:
32-3/10 in
Material:
Steel, Stainless Steel
Product Type:
Mounting Bracket
Weight Capacity:
70 lb