Holdrite Quick Strap Expansion Tank Mounting Bracket

HQS

Fitting Sizes

Starting at $16.49
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Galvanized steel construction
  • Includes mounting bracket, 2 support straps, and mounting screws
  • Made in the USA
  • Secures expansion tank to wall and takes weight load off pipes
  • Supports tanks 2-1/2 to 5 gallons
  • Supports tanks up to 9" in diameter

SPECIFICATIONS

Fitting Size 1
9 in
Fitting Sizes
9 in
Lift Capacity
70
Material
Galvanized Steel, Stainless Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday