Retention Band 10 in. Hubless Cast Iron 1/8 in. Bend
117-L Series Retention Band 10 in. Hubless Cast Iron 1/8 in. Bend
Frequently Purchased Together
Product Details
- Ideal for restraining hub-less cast iron soil pipe against separation during high thrust conditions
- Made in the USA
- Ten inch 1/16, 1/8 and 1/6 bend restraint
- Includes two black iron clamps with T-bolts and two galvanized steel straps
- Installs in minutes
- 1/8 bend restraint kits (10" - 15")
- No field cutting or modifications required
- Built with stainless steel, black iron and/or galvanized components
Specifications
- Application:
- Cast Iron Soil Pipe
- Coating:
- Galvanized
- Collection:
- 117-L Series
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- No
- Fits Pipe Size:
- 10 in
- Material:
- Iron, Steel
- Product Type:
- Fitting Restraint
- UL Listed:
- No